Shop MAKITA
See all product information
Create Account
String Trimmer Head, Black
- Mfr # 195858-1
- Zoro # G622604911
product price:Â
$
12.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Diameter
3 in
Compatible Product Type
Cordless String Trimmers
Color
Black
Material
Metal, Plastic
Product Type
String Trimmer Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 195858-1
- Zoro #
- G622604911
- UPC #
- 088381400176
- Country of Origin
- China
Dimensions
- Diameter
- 3 in
Details
- Compatible Product Type
- Cordless String Trimmers
- Color
- Black
- Material
- Metal, Plastic
- Item
- String Trimmer Head
- Product Type
- String Trimmer Head
- Includes
- 0.065 in Standard Round Trimmer Line
- Trimmer Line Shape
- Round
- Compatible Manufacturer Number
- XRU02Z
- Shell Material
- Metal, Plastic
- Wire Color
- Black
Description
String Trimmer Head, Product Type String Trimmer Head, Color Black, Diameter 3 in, Material Metal, Plastic, Compatible Manufacturer Number XRU02Z, Trimmer Line Shape Round, Overall Length Not Applicable, Compatible with Grainger Part Number 52AZ29, Compatible Product Type Cordless String Trimmers, Includes 0.065 in Standard Round Trimmer Line, Overall Width Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.