Shop AP PRODUCTS
See all product information
Create Account
LP RV
- Mfr # MEGR-298HP
- Zoro # G622625275
product price:Â
$
70.15
/ea
Key Features
RV Approved
Yes
With Shut Off Valve
No
Inlet Connection
1/4 in Female Threads
Outlet Connection
3/8 in Female Threads
Installation Type
Horizontal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MEGR-298HP
- Zoro #
- G622625275
- UPC #
- 815505013383
- Country of Origin
- United States
Details
- RV Approved
- Yes
- With Shut Off Valve
- No
- Inlet Connection
- 1/4 in Female Threads
- Outlet Connection
- 3/8 in Female Threads
- Installation Type
- Horizontal
- Pressure
- Low Pressure
- With Hose
- No
- Number Of Stages
- 2
- BTU Level
- 225,000 BTU
- Material
- Die-Cast Zinc
Description
1/4 Inch FNPT Inlet x 3/8 Inch FNPT Outlet With 90 Degree Vent; Two Stage; 225000 BTU High Capacity; Without Hose; Zinc Powder Coated; Die Cast Zinc; With Clamshell Package With Barcode; Horizontal Mount
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.