LEAF SPRING SUPPORT
- Mfr # 57812
- Zoro # G622625367
product price:Â
$
1,312.99
/ea
Free Shipping & Returns
Key Features
Color
Black
With Valve
Yes
With Air Line
Yes
Mounting Type
Frame Mount
With Bellows
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57812
- Zoro #
- G622625367
- UPC #
- 729199578120
- Country of Origin
- United States
Details
- Color
- Black
- With Valve
- Yes
- With Air Line
- Yes
- Mounting Type
- Frame Mount
- With Bellows
- Yes
- Material
- Rubber
- With Mounting Hardware
- Yes
- With Air Compressor
- No
- Load Capacity
- 5000 Pound
- Pressure Range
- 5 To 100 Pounds Per Square in
- Type
- Air Spring
- With Roll Plate
- Yes
Description
Air Spring; Frame Mount; Upto 5000 Pounds Of Leveling Capacity; Air Adjustable From 5 To 100 PSI; Rubber; With Air Springs/ Brackets/ Roll Plate/ Air Lines/ Fittings/ Washers/ Valve Cap/ Mounting Hardware; Air Compressor Sold Separately
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.