STEERING STABILIZERS
- Mfr # 8007
- Zoro # G622627118
product price:Â
$
70.35
/ea
Key Features
Material
Steel
Color
Black
Internal Design
Twin Tube
Boot Color
Red
Type
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8007
- Zoro #
- G622627118
- UPC #
- 803696241074
- Country of Origin
- United States
- Material
- Steel
- Color
- Black
- Internal Design
- Twin Tube
- Boot Color
- Red
- Type
- Single
- Includes Mounting Brackets
- Mounts to OE Locations
Description
Heavy Duty OEM Single; Black Body; Mounts To OE Locations
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.