Shop VALTERRA
See all product information
Create Account
TRAILER STABILIZATION
- Mfr # 20106
- Zoro # G622627804
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Travel Length
28 in
Material
Steel
Operation Type
Manual
Color
Bare
Included Crank Handle
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20106
- Zoro #
- G622627804
- UPC #
- 019079201065
- Country of Origin
- China
- Material
- Steel
- Operation Type
- Manual
- Color
- Bare
- Included Crank Handle
- No
- Weight Capacity
- 1000 Pound
- Type
- Cross Frame
Dimensions
- Travel Length
- 28 in
- Frame Width
- 14 in to 28 in
Description
Use To Stabilize Motorhome/ Travel Trailer or Camper While Parked; Manual; Adjustable For 14 Inch To 28 Inch Frame Clearance; Cross-Frame Stabilizer; Steel; Single; With Storage Bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.