Fiber Optic Loopbacks
- Mfr # MTL-SM-12-FS
- Zoro # G622706226
product price:Â
$
99.69
/ea
Key Features
Standards
ITU-T G.652.D, TIA 492AAAC-B, TIA 492AAAD, TIA 568
Fiber Count
12
Fiber Type
OS2
Product Type
MPO Loopback
Pinout Designation
1-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTL-SM-12-FS
- Zoro #
- G622706226
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Core Diameter
- 9 micron
- Clad Diameter
- 125 micron
Details
- Standards
- ITU-T G.652.D, TIA 492AAAC-B, TIA 492AAAD, TIA 568
- Fiber Count
- 12
- Fiber Type
- OS2
- Product Type
- MPO Loopback
- Item
- Fiber Optic Looback
- Pinout Designation
- 1-2
- Connector Type
- MPO
- Attenuation Type
- Standard
- Mode
- Single Mode
- Connector Color
- Green
- Connector Gender
- Female
- Jacket Color
- Yellow
Description
Fiber Optic Loopbacks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.