Shop IFM
See all product information
Create Account
Inductive sensor
- Mfr # IG0374
- Zoro # G622708190
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Measurement Range
12 mm
Material
PBT
Length
56 mm
Thread Size
M18 x 1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IG0374
- Zoro #
- G622708190
- UPC #
- -
- Country of Origin
- Romania
- Item
- Inductive Sensor
- Measurement Range
- 12 mm
- Material
- PBT
Dimensions
- Length
- 56 mm
- Thread Size
- M18 x 1 mm
Description
With combined AC/DC output stage. Two-wire technology. Large operating voltage range. High protection rating for the requirements of harsh industrial environments. Inductive sensor; Sensing range 12 mm non-flush mountable; Operating voltage 20...250 AC/DC V; 2-wire; 2 m PVC-Cable; 2 m; PVC. Items Supplied: lock nuts: 2.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.