Shop PREMIUM POWER PRODUCTS
See all product information
Create Account
Compatible FP Lamp
- Mfr # RLC-080-ER
- Zoro # G622725951
product price:Â
$
57.29
/ea
Key Features
Watts
240 W
For Use With
Projector Lamp for ViewSonic PJD PJD8333s
Type
Generic Bulb with a New Compatible or Recycled Housing
Rated Life
2000 hrs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RLC-080-ER
- Zoro #
- G622725951
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 240 W
- For Use With
- Projector Lamp for ViewSonic PJD PJD8333s
- Type
- Generic Bulb with a New Compatible or Recycled Housing
- Rated Life
- 2000 hrs
Description
RLC-080-ER Compatible FP Lamp for ViewSonic PJD PJD8333s
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.