Shop WINGITS
See all product information
Create Account
DOUBLE ROBE HOOK
- Mfr # WXEDCHSN
- Zoro # G622784620
product price:Â
$
31.25
/ea
Key Features
Finish
Brushed Nickel
Material
Stainless Steel
Features
Double Hook
Product Type
Robe Hook
Includes
Screws, Waterproof Tape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WXEDCHSN
- Zoro #
- G622784620
- UPC #
- 815213024145
- Country of Origin
- China
Dimensions
- Width
- 3 in
- Depth
- 2 3/4 in
- Height
- 2 in
Details
- Finish
- Brushed Nickel
- Item
- Robe Hook
- Material
- Stainless Steel
- Features
- Double Hook
- Product Type
- Robe Hook
- Includes
- Screws, Waterproof Tape
- Color
- Silver
- Number of Hooks
- 2
Description
Robe Hook, Finish Brushed Nickel, Material Stainless Steel, Mounting Location Surface, Number of Hooks 2, Release Point Not Applicable, Base Shape Round, Features Double Hook, Includes Screws, Waterproof Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.