DOUBLE ROBE HOOK
- Mfr # WXEDCHPS
- Zoro # G622785030
product price:Â
$
31.25
/ea
Key Features
Product Type
Robe Hook
Depth
2 3/4 in
Height
2 in
Finish
Polished
Features
Double Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WXEDCHPS
- Zoro #
- G622785030
- UPC #
- 815213024138
- Country of Origin
- China
- Product Type
- Robe Hook
- Item
- Robe Hook
- Finish
- Polished
- Features
- Double Hook
- Color
- Silver
- Number of Hooks
- 2
- Includes
- Screws, Waterproof Tape
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Dimensions
- Depth
- 2 3/4 in
- Height
- 2 in
- Width
- 3 in
- Fits Chest Size
- Double Hook
Description
Robe Hook, Finish Polished, Material Stainless Steel, Mounting Location Surface, Number of Hooks 2, Release Point Not Applicable, Base Shape Round, Features Double Hook, Includes Screws, Waterproof Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.