IndustrialBenchScale, 0.001lb/0.5g

  • Mfr # D52XW12WQS5
  • Zoro # G622796388
product price: 
$
2,224.80
/ea
Free Shipping & Returns

Key Features

Remote Control/Display
Front-Mounted
NTEP Rating
NTEP Rated
Weighing Surface Width
10 in
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Overall Width
10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D52XW12WQS5
Zoro #
G622796388
UPC #
840308902060
Country of Origin
China

Dimensions

Weighing Surface Width
10 in
Overall Width
10 in
Overall Depth
20 3/4 in
Weighing Surface Depth
10 in
Overall Height
4 3/4 in

Details

Remote Control/Display
Front-Mounted
NTEP Rating
NTEP Rated
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Product Type
Industrial Bench Scale
Batteries Included
No
Weight Capacity - Imperial
25 lb
Calibration Certificate
No Certificate
Batteries Required
Yes
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Voltage
100 to 240V AC
Battery Type
Lithium
IP Rating
IP67, IP68
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Scale Features
150% Overload Capacity, Auto-Print and Tare, Check-Weighing Display and Beep, Menu Lock Switch, Overload/Underload Indicators, Resolution upto Dual Range 3,000e, Selectable Display Controls, Selectable Display Languages, Selectable Filter, Stability Indicator
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Power Source - TS Only
Battery, Electric
Number of Batteries Included
0
Number of Batteries Required
1
Scale Graduations
0.001 lb/0.5 g
Scale Display
Backlit LED, Dot Matrix LCD
Weighing Surface Material
Stainless Steel
Washdown
Yes
Item
Industrial Bench Scale
Scale Mechanism
Digital
Weight Capacity - Metric
12.5 kg
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Includes
100 to 240V AC Universal Power Supply
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Series
Defender(TM) 5000
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 10 in, Weighing Surface Width 10 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.001 lb/0.5 g, Overall Width 10 in, Overall Depth 20 3/4 in, Overall Height 4 3/4 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews