Shop OHAUS

IndustrialBenchScale, 0.001lb/0.5g

  • Mfr # D52XW12RTR5
  • Zoro # G622796449

product price: 
$
2,191.50
/ea
Free Shipping & Returns

Key Features

Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Batteries Required
Yes
Weighing Surface Material
Stainless Steel
Series
Defender(TM) 5000
Batteries Included
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D52XW12RTR5
Zoro #
G622796449
UPC #
840308902039
Country of Origin
China

Dimensions

Overall Height
4 3/4 in
Weighing Surface Depth
14 in
Weighing Surface Width
12 in
Overall Width
12 in
Overall Depth
25 1/8 in

Details

Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Batteries Required
Yes
Weighing Surface Material
Stainless Steel
Scale Graduations
0.001 lb/0.5 g
Series
Defender(TM) 5000
Batteries Included
No
Washdown
Yes
Remote Control/Display
Front-Mounted
Number of Batteries Required
1
Scale Features
150% Overload Capacity Protection, Auto-Dim Display, Auto-Off, Auto-Tare, Brightness Adjustment, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Overload/Underload Indicators, Screensaver, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto Dual Range 15,000d/3,000e (25,000d/5,000d for NTEP)
NTEP Rating
NTEP Rated
Power Source - TS Only
Battery, Electric
Includes
100 to 240V AC Universal Power Supply
Product Type
Industrial Bench Scale
Weight Capacity - Metric
12.5 kg
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Scale Mechanism
Digital
Scale Display
Backlit LED, Dot Matrix LCD
Weight Capacity - Imperial
25 lb
IP Rating
IP67, IP68
Number of Batteries Included
0
Item
Industrial Bench Scale
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Calibration Certificate
No Certificate
Battery Type
Lithium
Voltage
100 to 240V AC
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 14 in, Weighing Surface Width 12 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.001 lb/0.5 g, Overall Width 12 in, Overall Depth 25 1/8 in, Overall Height 4 3/4 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.