Shop OHAUS

IndustrialBenchScale, 0.001lb/0.5g

  • Mfr # D61PW12WQS5
  • Zoro # G622796555

product price: 
$
2,091.60
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
No Certificate
Scale Features
150% Overload Capacity Protection, 3-Color Check Light Bar, Adjustable Rubber Feet, Auto Shut-Off, Auto-Tare, Low Battery Indicator, Menu and Key Lock, Overload/Underload Indicators, Selectable Environmental and Auto-Print Settings, Stability Indicator
Overall Height
5 1/8 in
Batteries Included
Yes
IP Rating
IP68, IP69K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D61PW12WQS5
Zoro #
G622796555
UPC #
840308900998
Country of Origin
China

Dimensions

Overall Height
5 1/8 in
Weighing Surface Depth
10 in
Overall Width
10 in
Battery Size
D
Display Character Height
45 mm
Weighing Surface Width
10 in
Overall Depth
20 3/4 in

Details

Calibration Certificate
No Certificate
Scale Features
150% Overload Capacity Protection, 3-Color Check Light Bar, Adjustable Rubber Feet, Auto Shut-Off, Auto-Tare, Low Battery Indicator, Menu and Key Lock, Overload/Underload Indicators, Selectable Environmental and Auto-Print Settings, Stability Indicator
Scale Graduations
0.001 lb/0.5 g
Batteries Included
Yes
IP Rating
IP68, IP69K
Weight Capacity - Metric
12.5 kg
Washdown
Yes
Body Material
304 Stainless Steel
Batteries Required
Yes
Number of Display Characters
6
Remote Control/Display
Front-Mounted
Item
Industrial Bench Scale
Weighing Units
g, kg, lb, lb/oz, metric ton, oz
Scale Functions
Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Percent Weighing, Net Total Weighing
Scale Mechanism
Digital
Scale Use Location
Industrial, Packaging, Production
Weighing Surface Material
Stainless Steel
Standards
ANSI/NSF 169, CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, ISO 20653, UL 61010-1, WEEE
Number of Batteries Included
6
Series
Defender(TM) 6000 Hybrid
Product Type
Industrial Bench Scale
Includes
(6) D Batteries
Interface
Infrared Communication Kit
Power Source - TS Only
Battery
Scale Display
Backlit LCD
Number of Batteries Required
6
NTEP Rating
NTEP Rated
Weight Capacity - Imperial
25 lb
Power Source
Battery
Power Source - old
Battery

Description

Industrial Bench Scale, Scale Display Backlit LCD, Weighing Surface Depth 10 in, Weighing Surface Width 10 in, Weighing Units g, kg, lb, lb/oz, metric ton, oz, Scale Graduations 0.001 lb/0.5 g, Overall Width 10 in, Overall Depth 20 3/4 in, Overall Height 5 1/8 in, Scale Functions Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Percent Weighing, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.