Shop OHAUS

IndustrialBenchScale, 0.005lb/2g

  • Mfr # D52XW50RQV3
  • Zoro # G622796579

product price: 
$
3,038.40
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
No Certificate
Voltage
100 to 240V AC
Batteries Included
No
Number of Batteries Included
0
Includes
100 to 240V AC Universal Power Supply
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D52XW50RQV3
Zoro #
G622796579
UPC #
840308902336
Country of Origin
China
Calibration Certificate
No Certificate
Voltage
100 to 240V AC
Batteries Included
No
Number of Batteries Included
0
Includes
100 to 240V AC Universal Power Supply
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Remote Control/Display
Column-Mounted
Number of Batteries Required
1
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
IP Rating
IP67, IP68
Batteries Required
Yes
Scale Graduations
0.005 lb/2 g
NTEP Rating
NTEP Rated
Scale Features
150% Overload Capacity Protection, A Wheel Kit Option is Also Available for Scales upto 300 kg, Auto-Dim Display, Auto-Off, Auto-Tare, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Non-Slip Adjustable Rubber Feet, Overload/Underload Indicators, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto 25,000d for General Applications and upto 6,250e for Legal-For-Trade Applications
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Weight Capacity - Metric
50 kg
Scale Mechanism
Digital
Item
Industrial Bench Scale
Product Type
Industrial Bench Scale
Weighing Surface Material
Stainless Steel
Scale Display
Backlit LED, Dot Matrix LCD
Series
Defender(R) 5000
Washdown
Yes
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Power Source - TS Only
Battery, Electric
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Weight Capacity - Imperial
100 lb
Battery Type
Lithium
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Dimensions

Overall Height
48 5/8 in
Weighing Surface Width
24 in
Overall Width
24 in
Weighing Surface Depth
24 in
Overall Depth
30 3/8 in

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.005 lb/2 g, Overall Width 24 in, Overall Depth 30 3/8 in, Overall Height 48 5/8 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.