IndustrialBenchScale, 0.0005lb/0.2g

  • Mfr # D61PW5WQS6
  • Zoro # G622796593
product price: 
$
1,902.60
/ea
Free Shipping & Returns

Key Features

Interface
Infrared Communication Kit
Includes
(6) D Batteries
Product Type
Industrial Bench Scale
Batteries Required
Yes
Number of Batteries Required
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D61PW5WQS6
Zoro #
G622796593
UPC #
840308901209
Country of Origin
China

Dimensions

Weighing Surface Width
10 in
Overall Depth
15 1/8 in
Overall Width
10 in
Overall Height
23 5/8 in
Weighing Surface Depth
10 in
Battery Size
D
Display Character Height
45 mm

Details

Interface
Infrared Communication Kit
Includes
(6) D Batteries
Product Type
Industrial Bench Scale
Item
Industrial Bench Scale
Batteries Required
Yes
Number of Batteries Required
6
Body Material
304 Stainless Steel
Scale Use Location
Industrial, Packaging, Production
Batteries Included
Yes
Number of Display Characters
6
Weight Capacity - Metric
5 kg
Scale Mechanism
Digital
Scale Display
Backlit LCD
Power Source - TS Only
Battery
Scale Features
150% Overload Capacity Protection, 3-Color Check Light Bar, Adjustable Rubber Feet, Auto Shut-Off, Auto-Tare, Low Battery Indicator, Menu and Key Lock, Overload/Underload Indicators, Selectable Environmental and Auto-Print Settings, Stability Indicator
Weighing Units
g, kg, lb, lb/oz, metric ton, oz
Standards
ANSI/NSF 169, CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, ISO 20653, UL 61010-1, WEEE
Scale Graduations
0.0005 lb/0.2 g
IP Rating
IP68, IP69K
NTEP Rating
NTEP Rated
Calibration Certificate
No Certificate
Remote Control/Display
Column-Mounted
Series
Defender(TM) 6000 Hybrid
Scale Functions
Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Percent Weighing, Net Total Weighing
Washdown
Yes
Number of Batteries Included
6
Weighing Surface Material
Stainless Steel
Weight Capacity - Imperial
10 lb
Power Source
Battery
Power Source - old
Battery

Description

Industrial Bench Scale, Scale Display Backlit LCD, Weighing Surface Depth 10 in, Weighing Surface Width 10 in, Weighing Units g, kg, lb, lb/oz, metric ton, oz, Scale Graduations 0.0005 lb/0.2 g, Overall Width 10 in, Overall Depth 15 1/8 in, Overall Height 23 5/8 in, Scale Functions Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Percent Weighing, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews