Shop OHAUS
See all product information
Create Account
Roller Top
- Mfr # 30819650
- Zoro # G622796753
product price:Â
$
647.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
i-C71M150X
Product Type
Roller Top
Includes
Roller Top
Compatible Product Type
Shipping Scale
Overall Width
611 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30819650
- Zoro #
- G622796753
- UPC #
- -
- Country of Origin
- China
- Compatible Manufacturer Part Number
- i-C71M150X
- Product Type
- Roller Top
- Includes
- Roller Top
- Item
- Roller Top
- Compatible Product Type
- Shipping Scale
Dimensions
- Overall Width
- 611 mm
- Wire Rope Length
- 611 mm
- Overall Length
- 611 mm
- Length
- 611 mm
Description
Roller Top, Capacity Not Applicable, Connection Ports Not Applicable, Overall Height Not Applicable, Overall Length 611 mm, Overall Width 611 mm, Standards Not Applicable, Includes Roller Top
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.