Shop FIBERTRONICS
See all product information
Create Account
Fiber Optic Transceiver Modules
- Mfr # SFP-SM-01G-31-1KM
- Zoro # G622797118
product price:Â
$
14.99
/ea
Key Features
Operating Temperature - Maximum
167 Degrees F
Mode
Single Mode
Operating Temperature - Minimum
23 Degrees F
Wavelength
1,310 nm
Form Factor
SFP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-SM-01G-31-1KM
- Zoro #
- G622797118
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wavelength
- 1,310 nm
Details
- Operating Temperature - Maximum
- 167 Degrees F
- Mode
- Single Mode
- Operating Temperature - Minimum
- 23 Degrees F
- Form Factor
- SFP
- Connector Type
- LC
- Product Type
- Transceiver Module
- Compatible Brand
- Universal
- Compatible Series
- Universal
- Transmission Distance
- 1 km
- Item
- Fiber Optic Cleaner Tool
- Fiber Configuration
- Duplex
- Optical Component Type
- FP Laser
- Data Transfer Rate
- 1,000 MBps
Description
Fiber Optic Transceiver Modules