Shop MAX CASES
See all product information
Create Account
Case Microsoft Surface Pro 12
- Mfr # MSESSPG12BLK
- Zoro # G622807633
product price:Â
$
44.55
/ea
Key Features
Tablet Model Compatibility
Surface Pro 12
Compatibility
Microsoft - Surface Pro 12
Kickstand
Yes
Rugged
Yes
Product Color
Black, Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSESSPG12BLK
- Zoro #
- G622807633
- UPC #
- 850072784557
- Country of Origin
- China
Dimensions
- Maximum Screen Size Supported
- 13 in
Details
- Tablet Model Compatibility
- Surface Pro 12
- Compatibility
- Microsoft - Surface Pro 12
- Kickstand
- Yes
- Rugged
- Yes
- Product Color
- Black, Clear
- Product Line
- Extreme Shell
- Product Material
- Polycarbonate
- Durability
- Impact Resistant, Scratch Resistant, Drop Resistant, Shock Absorbing, Bump Resistant, Damage Resistant
- Product Type
- Case
Description
Extreme Shell for Microsoft Surface Pro 12 13 Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.