Shop ZORO SELECT
See all product information
Create Account
[object Object]
- Mfr # GR-A4.00X040/5
- Zoro # G622808234
product price:Â
$
24.49
/pk of 5, $4.90/ea
Key Features
Outside Diameter - Actual
48 mm
Inside Diameter - Nominal
40 mm
System of Measurement
Metric
Outside Diameter - Nominal
48 mm
Inside Diameter - Actual
40.005 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-A4.00X040/5
- Zoro #
- G622808234
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- O-Ring
- System of Measurement
- Metric
- Material
- Aflas(R)
- Product Type
- O-Ring
- Shell Material
- Aflas(R)
- Traction Material
- Aflas(R)
Dimensions
- Outside Diameter - Actual
- 48 mm
- Inside Diameter - Nominal
- 40 mm
- Outside Diameter - Nominal
- 48 mm
- Inside Diameter - Actual
- 40.005 mm
- Cross-Section Width
- 4 mm
Description
O-Ring, System of Measurement Metric, Dash Number Not Applicable, Color Black, Durometer 80, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.