V90 Backup Ring
- Mfr # GR-V8-90-459
- Zoro # G622808456
product price:Â
$
76.99
/ea
Key Features
Operating Temperature - Minimum
-13 Degrees F
Dash Number
459
O-Ring Material Compatibility
Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
Axial Thickness
0.095 in
Outside Diameter - Nominal
15 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V8-90-459
- Zoro #
- G622808456
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Axial Thickness
- 0.095 in
- Outside Diameter - Nominal
- 15 1/2 in
- Cross-Section Width
- 15/64 in
- Inside Diameter - Actual
- 15.02 in
- Outside Diameter - Actual
- 15.5 in
- Inside Diameter - Nominal
- 15 1/32 in
Details
- Operating Temperature - Minimum
- -13 Degrees F
- Dash Number
- 459
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Cut Type
- Solid
- Operating Temperature - Maximum
- 482 Degrees F
- Item
- V90 Backup Ring
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Color
- Black
- Cross-Section Shape
- Rectangular
- Durometer
- 90
- System of Measurement
- Inch, Metric
- Material
- Viton(R)
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.095 in, Durometer 90, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.