Shop ZORO SELECT
See all product information
Create Account
[object Object]
- Mfr # GR-A3.00X066/2
- Zoro # G622808807
product price:Â
$
14.29
/pk of 2, $7.15/ea
Key Features
Outside Diameter - Actual
71.984 mm
Outside Diameter - Nominal
72 mm
Material
Aflas(R)
System of Measurement
Metric
Cross-Section Width
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-A3.00X066/2
- Zoro #
- G622808807
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Outside Diameter - Actual
- 71.984 mm
- Outside Diameter - Nominal
- 72 mm
- Cross-Section Width
- 3 mm
- Inside Diameter - Nominal
- 66 mm
- Inside Diameter - Actual
- 65.989 mm
Details
- Material
- Aflas(R)
- System of Measurement
- Metric
- Item
- O-Ring
- Product Type
- O-Ring
- Shell Material
- Aflas(R)
Description
O-Ring, System of Measurement Metric, Dash Number Not Applicable, Color Black, Durometer 80, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.