Neutralizer Conditioner
- Mfr # 9320929
- Zoro # G622823510
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Biodegradable
Yes
Primary Chemical
Diol, Ethoxylated Fatty Alcohol, Isopropyl Alcohol, Organic Acid, Triol
Container Size
100 ct
VOC Content
0%
Container Type
Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9320929
- Zoro #
- G622823510
- UPC #
- 819097010362
- Country of Origin
- United States
- Biodegradable
- Yes
- Primary Chemical
- Diol, Ethoxylated Fatty Alcohol, Isopropyl Alcohol, Organic Acid, Triol
- Item
- Floor Conditioner and Neutralizer
- VOC Content
- 0%
- Container Type
- Bag
- Flash Point
- 141.8 Degrees F
- pH Value
- Acidic
- Color
- Blue
- Net Weight
- 10 7/8 lb
- Fragrance
- Fragrance Free
- For Floor Type
- Carpet, Glass, Metal, Tile
- Wire Color
- Blue
Dimensions
- Container Size
- 100 ct
Description
Floor Conditioner and Neutralizer, Cleaner Form Liquid, Container Size 100 ct, Container Type Bag, For Floor Type Carpet, Glass, Metal, Tile, pH Level 3.5, pH Value Acidic, Product Series Aqua ChemPac, Properties Biodegradable, Phosphate-Free, Concentrated, Standards Not Applicable, Color Blue, Flash Point 141.8 Degrees F, Fragrance Fragrance Free, Net Weight 10 7/8 lb, VOC Content 0 Percent, Primary Chemical Diol, Ethoxylated Fatty Alcohol, Isopropyl Alcohol, Organic Acid, Triol
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
MA, NJ, PA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.