Shop OSG
See all product information
Create Account
Pipe Tap
- Mfr # 1657103008
- Zoro # G622834660
product price:Â
$
60.15
/ea
Key Features
Shank Diameter
7/16 in
Number of Flutes
3
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Titanium, Tool and Die Steel
Square Width
0.33 in
Primary Material Application ISO Code
H, P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1657103008
- Zoro #
- G622834660
- UPC #
- -
- Country of Origin
- Japan
- Number of Flutes
- 3
- Secondary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Titanium, Tool and Die Steel
- Primary Material Application ISO Code
- H, P
- Tap Material
- Cobalt
- Item
- Pipe Tap
- Flute Type
- Spiral
- Tap Style
- Taper Pipe
- List Number
- 16571
- Thread Standard
- NPTF
- Interrupted Thread
- Yes
- Shank Type
- Square
- Tap Finish
- V
- Primary Material Application
- Steel, Hardened Steel
- Helix Angle
- 40 Degrees
- Secondary Material Application ISO Code
- K, M, N, P, S
- Thread Direction
- Right Hand
Dimensions
- Shank Diameter
- 7/16 in
- Square Width
- 0.33 in
- Square Length
- 0.37 in
- Thread Size
- 1/8"-27
- Thread Length
- 3/4 in
- Wire Rope Length
- 3 35/64 in
- Overall Length
- 3 35/64 in
- Length
- 3 35/64 in
Description
Pipe Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 3 35/64 in, Cobalt, V, Right Hand, Thread Length 3/4 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.