StrappingSealer, Polyester;Polypropylene

  • Mfr # 2CXN3
  • Zoro # G6228783
product price: 
$
51.29
/ea

Key Features

Application
General Use
For Use With
Plastic
Material
Steel
Max. Strapping Width
1/2 in
Fits Strap Width
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2CXN3
Zoro #
G6228783
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Strapping Sealer
Application
General Use
For Use With
Plastic
Material
Steel
Standards
CE
Compatible Strapping
Polyester Strapping, Polypropylene Strapping
Tool Tension Capacity
750 lb
Tool Style
Front Action
Tool Joint Type
Crimp
Tool Type
Sealer Tool
Tensioner Application
General Purpose
Tool Action
Front Action
Handle Covering Material
Steel
Seal Surface Type
Flat
Fits Strap Tensile
300 to 750 lb
Crimping
2 Sided
Color
Silver
Handle Grip
No
Tool Weight
3 lb
Tool Power Source
Manual
Tool Strength
Standard Duty
Jointure Type
Crimp
Includes Handle Grip
No
Product Type
Strapping Sealer
Crimping Style
2 Sided
For Seal Surface
Flat
Handle Grip Material
Steel
For Seal Type
Open Seals
For Strapping Material
Polyester, Polypropylene
Shell Material
Steel
Traction Material
Steel

Dimensions

Max. Strapping Width
1/2 in
Fits Strap Width
1/2 in
Min. Strapping Width
1/2 in
Overall Length
17 in
Overall Height
1 1/2 in
Handle Length
13 in
Overall Width
4 in
For Strapping Width - Minimum
1/2 in
For Strapping Width - Maximum
1/2 in
Wire Rope Length
17 in
Length
17 in

Description

Strapping Sealer, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 1/2 in, Fits Strap Tensile 300 to 750 lb, Tool Seal Type Open Seals, Tool Joint Type Crimp, Handle Length 13 in, Tool Weight 3 lb, Tool Tension Capacity 750 lb, Tool Style Front Action, Tensioner Application General Purpose, Min. Strapping Width 1/2 in, Max. Strapping Width 1/2 in, Overall Height 1 1/2 in, Compatible Seal Type Open Seals, Battery Voltage Not Applicable

Ratings & reviews