Programmable Thermostat
- Mfr # Resideo TH6320R1004/U
- Zoro # G622878770
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Display Type
Digital LCD Display
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Resideo TH6320R1004/U
- Zoro #
- G622878770
- UPC #
- -
- Country of Origin
- China
Details
- Display Type
- Digital LCD Display
Description
The Resideo Honeywell Home TH6320R1004/U FocusPRO 6000 series wireless programmable thermostat delivers advanced climate control for commercial and residential HVAC systems. This 5-1-1 programmable model utilizes RedLINK wireless technology, eliminating the need for new wiring during installation, relocation, or system upgrades. The thermostat accommodates a wide range of heating and cooling configurations, supporting up to 3 heat and 2 cool stages for heat pump systems including dual fuel applications, or 2 heat and 2 cool stages for conventional systems using gas, oil, electric, or heat pump sources. The digital display interface allows facility managers to program up to four temperature settings per day across customizable schedules. Users can select between 5-1-1 programming (separate settings for weekdays, Saturday, and Sunday) or 5-2 day options to optimize energy efficiency and occupant comfort. When paired with an optional RedLINK Internet Gateway, the thermostat gains Wi-Fi connectivity, enabling remote monitoring and control through the Total Connect Comfort app or web portal from any location. This wireless design significantly reduces installation complexity and labor costs by avoiding extensive rewiring requirements. The thermostat integrates seamlessly with a comprehensive ecosystem of optional RedLINK accessories, allowing for expanded system capabilities and enhanced operational control. The FocusPRO 6000 series represents a reliable choice for facility managers seeking flexible, dependable temperature management with modern connectivity features and straightforward programmability for diverse commercial and residential applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.