Replacement SpO2 Sensor

  • Mfr # NONIN 7500 SHORT SPO2 SENSORS NEONATE SOFT
  • Zoro # G622879173
product price: 
$
241.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
PureLight SpO2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NONIN 7500 SHORT SPO2 SENSORS NEONATE SOFT
Zoro #
G622879173
UPC #
-
Country of Origin
China
Sensor Type
PureLight SpO2

Description

This replacement SpO2 sensor is designed specifically for use with Nonin Model 7500 pulse oximeters in neonatal care applications. The short sensor configuration is optimized for use with soft, flexible tubing suitable for newborn patients requiring continuous oxygen saturation monitoring in clinical settings. The sensor integrates seamlessly with Nonin's advanced measurement technology, including Nonin Hybrid Averaging, which effectively minimizes motion artifact and transient signal disruptions while maintaining rapid response times for critical SpO2 value changes. This dual-functionality capability makes the sensor particularly valuable in dynamic clinical environments where patient movement is common and accurate readings are essential. As a disposable component, this replacement sensor offers convenient maintenance and hygiene advantages for hospitals, neonatal intensive care units, and other healthcare facilities. The disposable design reduces cross-contamination risks and eliminates the need for complex cleaning and sterilization protocols between patient uses. This product is a direct replacement for the original Nonin 7500 Short SpO2 Sensors Neonate Soft, ensuring compatibility with existing equipment already in use. It meets the specifications required for reliable performance with Nonin Model 7500 Tabletop Pulse Oximeter systems and similar compatible equipment. Ideal for medical facilities seeking reliable spare sensors for continuous neonatal monitoring applications, this component delivers consistent performance and supports the high-accuracy readings necessary for critical patient care decisions. Stock additional sensors to maintain uninterrupted monitoring capabilities across multiple patients or to ensure seamless equipment operation during routine maintenance cycles.

Ratings & reviews