Hard Hat
- Mfr # 62BKR
- Zoro # G622886256
product price:Â
$
19.79
/ea
Key Features
Includes Chin Strap
No
ANSI Impact Type
Type 1
Suspension Adjustment Type
Ratchet
Includes Accessory Slots
Yes
ANSI Electrical Class
Class C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62BKR
- Zoro #
- G622886256
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size - Alpha
- One Size
Details
- Includes Chin Strap
- No
- ANSI Impact Type
- Type 1
- Suspension Adjustment Type
- Ratchet
- Includes Accessory Slots
- Yes
- ANSI Electrical Class
- Class C
- Number of Suspension Points
- 4
- Item
- Hard Hat
- Shell Color
- Black
- Venting
- Yes
- Application
- Construction, Oil and Gas, Transportation
- Accessory Mounting Options
- Earmuff Mount
- Compatible Suspension Brand
- Bullard
- Standards
- ANSI/ISEA Z89.1-2014 (R2019)
- Includes Brim Visor
- Brim Visor Not Included
- Shell Material
- Polyethylene
- Graphics Type
- No Graphics
- Dielectric
- No
- Reverse Donning
- Reversible
- Shell Pattern
- Solid
- Compatible Suspension Manufacturer Part Number
- RS4RB, RS4RC, RS4RP
- Includes Reflective Decals
- No
Description
Hard Hat, Reverse Donning Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number RS4RB, RS4RC, RS4RP, Standards ANSI/ISEA Z89.1-2014 (R2019)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.