Hard Hat
- Mfr # 61BKR
- Zoro # G622886638
product price:Â
$
18.69
/ea
Key Features
Standards
ANSI/ISEA Z89.1-2014 (R2019)
Application
Construction, Oil and Gas, Transportation
Compatible Suspension Brand
Bullard
Number of Suspension Points
4
Includes Chin Strap
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61BKR
- Zoro #
- G622886638
- UPC #
- -
- Country of Origin
- United States
- Item
- Hard Hat
- Standards
- ANSI/ISEA Z89.1-2014 (R2019)
- Application
- Construction, Oil and Gas, Transportation
- Compatible Suspension Brand
- Bullard
- Number of Suspension Points
- 4
- Includes Chin Strap
- No
- Shell Color
- Black
- Includes Accessory Slots
- Yes
- Accessory Mounting Options
- Earmuff Mount
- Suspension Adjustment Type
- Ratchet
- ANSI Impact Type
- Type 1
- ANSI Electrical Class
- Class E, Class G
- Includes Brim Visor
- Brim Visor Not Included
- Compatible Suspension Manufacturer Part Number
- RS4RB, RS4RC, RS4RP
- Venting
- No
- Graphics Type
- No Graphics
- Shell Pattern
- Solid
- Reverse Donning
- Reversible
- Includes Reflective Decals
- No
- Shell Material
- Polyethylene
- Dielectric
- Yes
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Reverse Donning Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number RS4RB, RS4RC, RS4RP, Standards ANSI/ISEA Z89.1-2014 (R2019)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.