Shop BULLARD
See all product information
Create Account
Bump Cap
- Mfr # BKVYLP
- Zoro # G622886966
product price:Â
$
7.39
/ea
Key Features
High-Visibility
Not High-Visibility
Shell Color
Yellow
ANSI Bump Cap Impact Level
Not Rated
Size - Alpha
One Size
Brim Length
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BKVYLP
- Zoro #
- G622886966
- UPC #
- -
- Country of Origin
- United States
- High-Visibility
- Not High-Visibility
- Shell Color
- Yellow
- ANSI Bump Cap Impact Level
- Not Rated
- Headwear Style
- Helmet
- Suspension Adjustment Type
- Pinlock
- Shell Material
- Polyethylene
- Shell Pattern
- Solid
- Includes Accessory Slots
- No
- Item
- Bump Cap
- Standards
- ISO 9001
- Venting
- Yes
Description
Bump Cap, Includes LED Lights No, Standards ISO 9001, Suspension Adjustment Type Pinlock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.