Round Spacers
- Mfr # BULK-SPCR-974
- Zoro # G622887253
product price:Â
$
0.29
/ea
Sold in multiples of 42 for
$12.18
Key Features
Outside Diameter
1/4 in
For Screw Size
#4
Material
Nylon
System of Measurement
Inch
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SPCR-974
- Zoro #
- G622887253
- UPC #
- 00197666213155
- Country of Origin
- United States
- Item
- Round Spacers
- Material
- Nylon
- System of Measurement
- Inch
- Finish
- Plain
- Material Grade/Class
- 6/6
- Shell Material
- Nylon
Dimensions
- Outside Diameter
- 1/4 in
- For Screw Size
- #4
- Overall Length
- 5/8 in
- Inside Diameter
- 0.115 in
- Length
- 5/8 in
Description
Round Spacers, For Screw Size #4, Overall Length 5/8 in, Inside Diameter 0.115 in, Outside Diameter 1/4 in, Material Nylon, Material Grade/Class 6/6, Finish Plain, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.