Shop MILWAUKEE TOOL

3/4" Draw Stud

  • Mfr # 49-16-2681
  • Zoro # G6229851

product price: 
$
44.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Hole Size (In.)
3/4"
Size
3/4 in
For Use With
Professional Knockout Tools
Material
Steel
Function
When Used Together, Punches and Dies Knock Out Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49-16-2681
Zoro #
G6229851
UPC #
045242311781
Country of Origin
China

Dimensions

Hole Size (In.)
3/4"
Size
3/4 in
Draw Stud Diameter
3/4 in
Draw Stud Length
4 1/2 in
Fits Chest Size
Die: Laser Engraved Crosshairs for Clearest Alignment, and Large Size ID, Punch Tooth Geometry Splits The Slug, and It Has Gripping Surface for Faster Threading
Bottle Size
3/4 in
Size - Alpha
3/4 in
Container Size
3/4 in

Details

Item
Knockout Draw Stud
For Use With
Professional Knockout Tools
Material
Steel
Function
When Used Together, Punches and Dies Knock Out Holes
Max. Capacity Mild Steel (Ga.)
10
Features
Die: Laser Engraved Crosshairs for Clearest Alignment, and Large Size ID, Punch Tooth Geometry Splits The Slug, and It Has Gripping Surface for Faster Threading
Type
Exact Line
Use With
Professional Knockout Tools
Number of Pins
0
Number of Pieces
1
Knockout Punch Component Included
Draw Stud
Series
Knockout Draw Stud
For Use With Tool Type
Professional Knockout Tools
Maximum Sheet Metal Capacity-Steel
10 ga
Finish
Steel
Includes Draw Stud
Yes
Slug Type
Draw Stud
Material Application
Mild Steel, Stainless Steel

Description

Each product within the Milwaukee Knockout System was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The FORCELOGIC M18 10 Ton Knockout Tool is powerful enough to punch up to 4” holes in 10 gauge mild steel, and 12 gauge stainless steel. The Quick Connect Alignment System both delivers easy set-up without the tool, and speeds up repetitive punching. EXACT punches and dies are rated for both mild and stainless steel punching. Plus, EXACT dies have both engraved cross hairs for accurate alignment, and slug removal ports for optimal slug removal. Together, Milwaukee’s Knockout System truly is The Easiest Way to Punch!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.