Shop WALTER
See all product information
Create Account
Titex - Solid carbide centre drill
- Mfr # K1161-1.6
- Zoro # G6231355
product price:Â
$
99.29
/ea
Key Features
Material
Carbide
Overall Length
1 15/64 in
Finish - Machining
Bright (Uncoated)
Size- Decimal
1.60mm (0.0630)
Countersink Style
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1161-1.6
- Zoro #
- G6231355
- UPC #
- -
- Country of Origin
- France
- Item
- Center Drill
- Material
- Carbide
- Finish - Machining
- Bright (Uncoated)
- Countersink Style
- Plain
- Material - Machining
- Carbide
- Countersink Angle
- 60 Degrees
- Measurement System
- Metric
- End Type- Holemaking
- Double End
- Cutting Direction - Machining
- Right Hand
Dimensions
- Overall Length
- 1 15/64 in
- Size- Decimal
- 1.60mm (0.0630)
- Body Dia.
- 4.00 mm
- Dimension Type
- Metric
- Drill Size
- 1.60 mm
- Drill Point Dia.
- 1.60 mm
- Size - Decimal
- 1.60mm - 0.0630
Description
Center Drill, Plain, Carbide, 60 Degrees , 1.60 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.