Shop ADVANCE TABCO

EquipFillerTable, Silver, SS, 24inD, 24inW

  • Mfr # KMS-242
  • Zoro # G623352828

product price: 
$
1,041.99
/ea
Free Shipping & Returns

Key Features

Height Adjustability
Adjustable Height
Overall Load Capacity
800 lb
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
Top Material Finish
Satin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KMS-242
Zoro #
G623352828
UPC #
747545 14058 6
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Backsplash Height
5 in
Overall Width
24 in
Back Stop Height
5 in
Metal Top Thickness
1 5/8 in
Maximum Adjustable Height
36 1/2 in
Overall Depth
24 in
Work Surface Width
24 in
Work Surface Depth
24 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Fits Chest Size
Under Shelf is Adjustable

Details

Overall Load Capacity
800 lb
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
Top Material Finish
Satin
Number of Shelves
1
Features
Under Shelf is Adjustable
Top Metal Material Gauge
16 ga
For Environment
Food Industry
Color
Silver
NSF Certified
NSF Certified
Included Components
Backsplash, Lower Shelf
Frame Material Finish
Satin Finish
Number of Flow Rails
0
Number of Bins
0
Frame Metal Material Gauge
12 ga
Standards
NSF
Expandable Work Surface
No
Portability
Stationary
Top Material
Stainless Steel
Series
Standard
For Location
Indoor
Item
Equipment Filler Table
Edge Shape
Round Corner
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
350
Number of Drawers
0
Assembly
Unassembled
Foot Type
Adjustable Bullet Feet
Wire Color
Silver

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.