WorkTable, Silver, SS, 24inD, 30inW

  • Mfr # VSS-240
  • Zoro # G623353771
product price: 
$
1,373.99
/ea
Free Shipping & Returns

Key Features

Frame Material Finish
Satin Finish
Portability
Stationary
Standards
NSF
Overall Depth
24 in
Frame Metal Material Gauge
12 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VSS-240
Zoro #
G623353771
UPC #
747545 16874 0
Country of Origin
United States

Dimensions

Overall Depth
24 in
Work Surface Depth
24 in
Metal Top Thickness
2 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
30 in
Overall Width
30 in
Fits Chest Size
All TIG Welded, Under Shelf is Fully Adjustable

Details

Frame Material Finish
Satin Finish
Portability
Stationary
Standards
NSF
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
Expandable Work Surface
No
For Location
Indoor
For Environment
Food Industry
Item
Work Table
Number of Flow Rails
0
Top Material
Stainless Steel
Unit Type
Not Expandable or Modular
Top Metal Material Gauge
14 ga
Foot Type
Adjustable Bullet Feet
Features
All TIG Welded, Under Shelf is Fully Adjustable
Frame Material
Stainless Steel
Included Components
Gussets, Lower Shelf
NSF Certified
NSF Certified
Series
Spec-Line
Top Material Finish
Satin
Number of Shelves
1
Number of Bins
0
Color
Silver
Frame Construction
Welded Only
Edge Shape
Square
Number of Drawers
0
Overall Load Capacity
1,000 lb
Maximum Shelf Load Capacity
350

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews