Shop ADVANCE TABCO

WorkTable, Silver, SS, 24inD, 24inW

  • Mfr # TVSS-242
  • Zoro # G623356444

product price: 
$
1,370.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Height Adjustment Mechanism
Adjustable Foot
Maximum Shelf Load Capacity
350
Number of Flow Rails
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TVSS-242
Zoro #
G623356444
UPC #
747545 16526 8
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Metal Top Thickness
2 in
Overall Width
24 in
Maximum Adjustable Height
36 1/2 in
Work Surface Width
24 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
24 in
Work Surface Depth
24 in
Fits Chest Size
All TIG welded

Details

Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
350
Number of Flow Rails
0
For Environment
Food Industry
Number of Drawers
0
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
For Location
Indoor
Assembly
Unassembled
Standards
NSF
Number of Bins
0
Frame Construction
Welded Only
Top Material Finish
Satin
Number of Shelves
0
Features
All TIG welded
Top Metal Material Gauge
14 ga
NSF Certified
NSF Certified
Included Components
Gussets
Top Material
Stainless Steel
Overall Load Capacity
640 lb
Series
Spec-Line
Color
Silver
Item
Work Table
Portability
Stationary
Frame Material Finish
Satin Finish
Edge Shape
Square
Expandable Work Surface
No
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.