Shop ADVANCE TABCO

WorkTable, Silver, SS, 24inD, 30inW

  • Mfr # TMS-240
  • Zoro # G623358745

product price: 
$
963.99
/ea
Free Shipping & Returns

Key Features

Overall Load Capacity
640 lb
Expandable Work Surface
No
Features
All TIG welded
Work Surface Depth
24 in
For Environment
Food Industry
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TMS-240
Zoro #
G623358745
UPC #
747545 16054 6
Country of Origin
United States
Overall Load Capacity
640 lb
Expandable Work Surface
No
Features
All TIG welded
For Environment
Food Industry
For Location
Indoor
Color
Silver
Number of Drawers
0
Assembly
Unassembled
Top Metal Material Gauge
16 ga
Item
Work Table
Number of Flow Rails
0
Frame Material Finish
Satin Finish
Number of Shelves
0
Top Material Finish
Satin
Unit Type
Not Expandable or Modular
Included Components
Side and Rear Crossrails
Top Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
Portability
Stationary
Standards
NSF
Number of Bins
0
NSF Certified
NSF Certified
Maximum Shelf Load Capacity
350
Series
Standard
Edge Shape
Round Corner
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Frame Construction
Welded Only
Wire Color
Silver

Dimensions

Work Surface Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Overall Width
30 in
Height Adjustment Increments
1/2 in
Work Surface Width
30 in
Metal Top Thickness
1 5/8 in
Overall Depth
24 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Fits Chest Size
All TIG welded

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.