HardHat, FrontBrim, JSPEvolution, Blue
- Mfr # 280-EV6252SV-CH-50
- Zoro # G623366368
product price:Â
$
85.25
/ea
Key Features
ANSI Impact Type
Type 2
ANSI Electrical Class
Class C
Size - Alpha
One Size
High-Visibility
Not High-Visibility
Headwear Style
Front Brim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 280-EV6252SV-CH-50
- Zoro #
- G623366368
- UPC #
- 5038428947084
- Country of Origin
- United Kingdom
Dimensions
- Size - Alpha
- One Size
Details
- ANSI Impact Type
- Type 2
- ANSI Electrical Class
- Class C
- High-Visibility
- Not High-Visibility
- Headwear Style
- Front Brim
- Weight
- 0
- Standards
- ANSI/ISEA Z89.1
- Compatible Suspension Manufacturer Part Number
- 280-GEN2-SUSP
- Includes Chin Strap
- Yes
- Series
- JSP(R) Evolution(R)
- Shell Color
- Blue
- Graphics Type
- No Graphics
- Application
- Working-at-Height
- Shell Material
- Polyethylene
- Reverse Donning
- Non-Reversible
- Shell Pattern
- Solid
- Item
- Hard Hat
- Impact Absorbing Material
- EPS
- Suspension Adjustment Type
- Ratchet
- Compatible Suspension Brand
- PIP
- Includes Reflective Decals
- No
- Includes
- Earmuffs, chinstrap
- Number of Suspension Points
- 6
- Venting
- Yes
Description
Hard Hat, Weight 0, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number 280-GEN2-SUSP, Standards ANSI/ISEA Z89.1, Series JSP(R) Evolution(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.