NdlRlrBrgInnerRing, AllySteel, 7-1/2"
- Mfr # IRR-7-1/2
- Zoro # G623388667
product price:Â
$
782.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Alloy Steel
Bore Diameter
7 1/2 in
System of Measurement
Inch
Outside Diameter
8.748 in
Series
IRR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IRR-7-1/2
- Zoro #
- G623388667
- UPC #
- -
- Country of Origin
- United States
- Item
- Needle Roller Bearing Inner Ring
- Ring Material
- Alloy Steel
- System of Measurement
- Inch
- Series
- IRR
- Bearing Lubrication
- Relubricateable
Dimensions
- Bore Diameter
- 7 1/2 in
- Outside Diameter
- 8.748 in
- Overall Width
- 3.015 in
Description
Needle Roller Bearing Inner Ring, Bore Diameter 7 1/2 in, Outside Diameter 8.748 in, Overall Width 3.015 in, Ring Material Alloy Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.