Shop MASON PLASTICS
See all product information
Create Account
ConvSprocket, 25 Teeth, 6.06"Dia, 1-1/2"W
- Mfr # NS8500-25T1KWSS
- Zoro # G623558220
product price:Â
$
65.35
/ea
Key Features
Minimum Temperature
-40 Degrees F
Bore Shape
Round
Overall Width
1 1/2 in
Number of Teeth
25
Keyway Depth
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NS8500-25T1KWSS
- Zoro #
- G623558220
- UPC #
- -
- Country of Origin
- United States
- Item
- Conveyor Sprocket
- Minimum Temperature
- -40 Degrees F
- Bore Shape
- Round
- Number of Teeth
- 25
- Material
- Reinforced Nylon
- Includes
- Bolts, Set Screw, Threaded Insert
- Number of Strands
- 1
- For Belt Series
- 8505
- Bore Type
- Keyway with Set Screw
- Construction Type
- Two Piece
- For Belt Type
- Conveyor
- Shell Material
- Reinforced Nylon
- Maximum Temperature
- 248 Degrees F
- Traction Material
- Reinforced Nylon
Dimensions
- Overall Width
- 1 1/2 in
- Keyway Depth
- 1/8 in
- Outside Diameter
- 6.06 in
- For Shaft Size
- 1 in
- Tooth Width
- 7/16 in
- Keyway Width
- 1/4 in
- Length Through Bore
- 1 1/2 in
Description
ConvSprocket,25 Teeth,6.06"Dia,1-1/2"W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.