Shop CREST HEALTHCARE
See all product information
Create Account
Basic Corridor Light, White
- Mfr # 115452-2
- Zoro # G623559395
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Product Type
Corridor Light
Overall Width
4 9/16 in
Material
ABS Plastic, Stainless Steel
Overall Height
4 1/2 in
Standards
FDA Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 115452-2
- Zoro #
- G623559395
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 9/16 in
- Overall Height
- 4 1/2 in
- Overall Depth
- 3 1/4 in
Details
- Item
- Basic Corridor Light
- Product Type
- Corridor Light
- Material
- ABS Plastic, Stainless Steel
- Standards
- FDA Listed
- Color
- White
- Compatible Product Type
- 2-Gang Back Box
Description
Basic Corridor Light,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.