Shop SICK
Create Account
Fiber Optic Sensor Amplifier
- Mfr # 6063335
- Zoro # G623561749
product price:
$
149.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6063335
- Zoro #
- G623561749
- UPC #
- -
- Country of Origin
- Germany
Description
This is a stand-alone fiber-optic sensor amplifier from the SICK GLL170 series designed for precise object detection using fiber optic cables. It supports adjustable sensitivity and switching modes for flexible industrial automation applications. Specifications: -Model: GLL170-P334 -Part Number: 6063335 -Type: Fiber-optic sensor / amplifier -Operating Principle: Fiber-optic sensing -Light Source: LED -Light Type: Visible red light (632 nm) -Sensing Range: up to 800 mm (through-beam system) -Proximity Range: up to 160 mm -Supply Voltage: 10-30 V DC -Current Consumption: -30 mA -Output Type: PNP switching output -Switching Mode: Light/Dark switching (selectable) -Switching Frequency: up to 2 kHz -Response Time: ≤ 250 μs -Adjustment: 8-turn potentiometer (sensitivity) -Display: LED indicators (power, signal, output status) -Connection Type: M8, 4-pin connector -Time Function: 0-40 ms selectable delay -Housing Material: Plastic (PC/POM) -Protection Class: IP66 / IP67 (depending configuration) -Operating Temperature: -25 deg C to +55 deg C -Dimensions: 10 x 31.7 x 72.5 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.