CrossBlock, 31.75 mm L, 49.53 mm W, SS
- Mfr # MP521S1258
- Zoro # G623649645
product price:Â
$
66.75
/ea
Key Features
Compatible Series
Universal
Overall Height
49.53 mm
Clamp Height
15.88 mm
Mounting Hole Center to Center
25.4 mm
Through Hole Diameter
16.13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP521S1258
- Zoro #
- G623649645
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 49.53 mm
- Clamp Height
- 15.88 mm
- Through Hole Diameter
- 16.13 mm
- Fastening Hardware Thread Size
- M10
- Channel Width
- 16.13 mm
- Clamp Length
- 58.67 mm
- Clamp Width
- 15.75 mm
- Overall Width
- 49.53 mm
- Overall Length
- 31.75 mm
- Wire Rope Length
- 31.75 mm
- Length
- 31.75 mm
Details
- Item
- Cross Block
- Compatible Series
- Universal
- Mounting Hole Center to Center
- 25.4 mm
- Fastening Hardware Material
- Stainless Steel
- Product Type
- Cross Block
- Mounting Orientation
- Horizontal
- Edge to Center
- 16.76 mm
- Compatible Brand
- Universal
- Connector Body Material
- Stainless Steel
- Compatible Manufacturer Part Number
- MP524, MP532
- Connector Type
- Adjustable Two-Way Connector
- Compatible with Manufacturer Model Number
- MP524, MP532
- Compatible Manufacturer Model Number
- MP524, MP532
Description
Cross Block, Channel Width 16.13 mm, Clamp Height 15.88 mm, Clamp Length 58.67 mm, Clamp Width 15.75 mm, Connector Body Material Stainless Steel, Connector Type Adjustable Two-Way Connector, Edge to Center 16.76 mm, Fastening Hardware Material Stainless Steel, Fastening Hardware Thread Size M10, Mounting Hole Center to Center 25.4 mm, Mounting Orientation Horizontal, Overall Height 49.53 mm, Overall Length 31.75 mm, Overall Width 49.53 mm, Rod Diameter Not Applicable, Rod Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.