Shop KWIKSET
See all product information
Create Account
Keyless Access Deadbolt Locks
- Mfr # 9270-CNT-514-SMT-RCALFD
- Zoro # G623781994
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Product Type
Electronic Keypad Deadbolt
Case Material
Stainless Steel
Color
Black
Key Override Options
KW-1 Keyway
Overall Depth
5 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9270-CNT-514-SMT-RCALFD
- Zoro #
- G623781994
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 5 1/8 in
- Door Thickness - Minimum
- 1 3/8 in
- Door Thickness - Maximum
- 2 in
- Overall Width
- 5 1/2 in
- Overall Height
- 9 3/4 in
Details
- Item
- Keyless Access Deadbolt Locks
- Product Type
- Electronic Keypad Deadbolt
- Case Material
- Stainless Steel
- Color
- Black
- Key Override Options
- KW-1 Keyway
- ADA Compliant
- No
- Power Source
- Battery
- Backset
- 2 3/8 in, 2 3/4 in
- ANSI Grade
- 2
- ANSI/BHMA Finish
- Flat Black Coated
- Hand Orientation
- Non-Handed
- Access Method
- Key, Keypad
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Black
Description
Keyless Access Deadbolt Locks, Access Method Key, Keypad, Key Override Options KW-1 Keyway, Power Source Battery, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.