Brake Fluid, 1 qt Sz, Pale Yellow
- Mfr # 10826
- Zoro # G623785701
product price:Â
$
11.19
/ea
Sold in multiples of 12 for
$134.28
Key Features
Standards
FMVSS 116, SAE J1703
Color
Pale Yellow
Brake Fluid Type
DOT 3
Container Type
Bottle
Boiling Point
401 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10826
- Zoro #
- G623785701
- UPC #
- 049807108267
- Country of Origin
- United States
Dimensions
- Container Size
- 32 fl oz
- Fits Chest Size
- Prevents Seal Hardening or Softening, Protects Against Rust or Corrosion, Provides Excellent Lubricity
Details
- Item
- Fluid
- Standards
- FMVSS 116, SAE J1703
- Color
- Pale Yellow
- Brake Fluid Type
- DOT 3
- Container Type
- Bottle
- Boiling Point
- 401 Degrees F
- Product Form
- Liquid
- Base Formulation
- Glycol
- Brake Type
- Disc Brakes, Drum Brakes
- Features
- Prevents Seal Hardening or Softening, Protects Against Rust or Corrosion, Provides Excellent Lubricity
- Specific Gravity
- 1.08
- Wire Color
- Pale Yellow
Description
Fluid, Base Formulation Glycol, Brake Fluid Type DOT 3, Brake Type Disc Brakes, Drum Brakes, Container Size 32 fl oz, Standards FMVSS 116, SAE J1703, Boiling Point 401 Degrees F, Color Pale Yellow, Container Type Bottle, Features Prevents Seal Hardening or Softening, Protects Against Rust or Corrosion, Provides Excellent Lubricity, Product Form Liquid, Specific Gravity 1.08
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.