Plastic Chain
- Mfr # 58012-P
- Zoro # G623924124
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Link Outside Width
1.1 in
Link Thickness
0.2 in
Indoor/Outdoor Usage
Outdoor
Finish
Gloss
Weight
12.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58012-P
- Zoro #
- G623924124
- UPC #
- 810106855561
- Country of Origin
- United States
Dimensions
- Link Outside Width
- 1.1 in
- Link Thickness
- 0.2 in
- Manufacturer Warranty Length
- 1 yr
- Link Inside Length
- 1.3 in
- Link Inside Width
- 0.5 in
- Length
- 160 ft
- Link Outside Length
- 2 in
Details
- Item
- Plastic Chain
- Indoor/Outdoor Usage
- Outdoor
- Finish
- Gloss
- Weight
- 12.5 lb
- Color
- Safety Orange
- Reflectivity
- Non-Reflective
- For Use With
- Construction Sites, Events or Crowd Management Areas
- Material
- Plastic
- Dispenser Included
- Pail
- Resistance Properties
- Rust Resistant
- Standards
- ASTM D5511
- Shell Material
- Plastic
- Wire Color
- Safety Orange
Description
Plastic Chain, Length 160 ft, Color Safety Orange, Material Plastic, Finish Gloss, Link Outside Length 2 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Outdoor, For Use With Construction Sites, Events or Crowd Management Areas, Weight 12.5 lb, Resistance Properties Rust Resistant, Standards ASTM D5511, Manufacturer Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.