FD
- Mfr # 1067253
- Zoro # G623933355
product price:Â
$
8.35
/ea
Sold in multiples of 10 for
$83.50
Key Features
Maximum Operating Speed
12,000 RPM
Backing Plate Material
Fiberglass
Abrasive Type
Coated
Connector Type
Unthreaded Hole
Overall Diameter
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1067253
- Zoro #
- G623933355
- UPC #
- 198438003073
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 7/8 in
Details
- Item
- Flap Disc
- Maximum Operating Speed
- 12,000 RPM
- Backing Plate Material
- Fiberglass
- Abrasive Type
- Coated
- Connector Type
- Unthreaded Hole
- Abrasive Material
- Zirconia Alumina
- Density Rating
- High
- Grade
- Coarse
- Primary Material Application
- Steel
- Coating Coverage
- Closed
- Grit
- 40
- Flap Disc Type
- Type 27
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Not Applicable, Coating Coverage Closed, Grit 40, Maximum Operating Speed 12,000 RPM, Features Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.