Shop ARC ABRASIVES
See all product information
Create Account
Disc
- Mfr # 62008
- Zoro # G623933676
product price:Â
$
2.45
/ea
Sold in multiples of 25 for
$61.25
Key Features
Coating Coverage
Closed
Color
Maroon
Abrasive Type
Coated
Overall Diameter
3 in
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62008
- Zoro #
- G623933676
- UPC #
- 198438053573
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 3 in
Details
- Item
- Qlok Disc
- Coating Coverage
- Closed
- Color
- Maroon
- Abrasive Type
- Coated
- Grade
- Medium
- Number of Vacuum Holes
- Non-Vacuum
- Product Type
- PSA Disc
- Abrasive Material
- Aluminum Oxide
- Resistance Properties
- Load
- Wire Color
- Maroon
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Coating Coverage Closed, Grade Medium, Grit Not Applicable, Overall Diameter 3 in, Quick Change System Not Applicable, Series Not Applicable, Maximum Operating Speed Not Applicable, Resistance Properties Load, Color Maroon
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.