Shop ARC ABRASIVES
See all product information
Create Account
Disc
- Mfr # 30514-6
- Zoro # G623933874
product price:Â
$
12.15
/ea
Sold in multiples of 25 for
$303.75
Key Features
Backing Material
Cloth
Grade
Medium
Resistance Properties
Load
Abrasive Material
Zirconia Alumina
Number of Vacuum Holes
Non-Vacuum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30514-6
- Zoro #
- G623933874
- UPC #
- 198438182013
- Country of Origin
- Korea, Republic of
- Item
- Qlok Disc
- Backing Material
- Cloth
- Grade
- Medium
- Resistance Properties
- Load
- Abrasive Material
- Zirconia Alumina
- Number of Vacuum Holes
- Non-Vacuum
- Product Type
- PSA Disc
- Backing Weight
- Y
- Color
- Green
- Abrasive Type
- Coated
- Coating Coverage
- Closed
- Wire Color
- Green
Dimensions
- Overall Diameter
- 12 in
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit Not Applicable, Overall Diameter 12 in, Quick Change System Not Applicable, Series Not Applicable, Maximum Operating Speed Not Applicable, Resistance Properties Load, Color Green
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.