Shop ELIMA-DRAFT
See all product information
Create Account
Adjustable Air Flow Diffuser Cover
- Mfr # ELMDFTCOMAAF4264
- Zoro # G623939395
product price:Â
$
75.79
/ea
Key Features
Material
Plastic
Diffuser Item
Diffuser Cover
Height
2.75 in
Depth
24 in
Diffuser Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELMDFTCOMAAF4264
- Zoro #
- G623939395
- UPC #
- 704907000000
- Country of Origin
- United States
- Material
- Plastic
- Diffuser Item
- Diffuser Cover
- Diffuser Color
- White
- Includes
- Magnets
- Diffuser Finish
- Matte
Description
The Adjustable Air Flow Diffuser Cover from Elima-Draft is engineered specifically for commercial HVAC applications, providing facility managers and contractors with a reliable solution for controlling and balancing air distribution in commercial spaces. This innovative cover features a rotating internal disc that allows each ventilation hole to be manually adjusted - fully open, fully closed, or partially open - enabling precise control over airflow in offices, healthcare facilities, retail spaces, and other commercial environments. Ideal for spaces with uneven temperature zones or occupant comfort concerns, the Adjustable Air Flow Diffuser Cover helps reduce energy waste, eliminate drafts, and improve overall system performance without requiring complex HVAC modifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.