Surface Specimen
- Mfr # ISR-CSE017
- Zoro # G6246611
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Profile
Ra: 125, 320, 520 ,720uin Rz: 768, 1920, 3120, 4320uin
Analysis Graph
Shot Blasting
For Use With
Surface Roughness by Symbol
Standards
ISO 8503/1
For Machining Method
Shot Blasting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ISR-CSE017
- Zoro #
- G6246611
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Specimen Dimensions
- 87 mm x 87 mm
Details
- Item
- Surface Roughness Specimen
- Profile
- Ra: 125, 320, 520 ,720uin Rz: 768, 1920, 3120, 4320uin
- Analysis Graph
- Shot Blasting
- For Use With
- Surface Roughness by Symbol
- Standards
- ISO 8503/1
- For Machining Method
- Shot Blasting
- Roughness - Rz
- 768,1920,3120,4320 micronin
- Roughness - Ra
- 125, 320, 520 ,720 uin
- Number of Pieces
- 4
- Material
- Nickel
- Product Type
- Surface Roughness Specimen
- Shell Material
- Nickel
Description
Surface Roughness Specimen, Material Nickel, For Machining Method Shot Blasting, Number of Pieces 4, Roughness - Ra 125, 320, 520 ,720 uin, Roughness - Rz 768,1920,3120,4320 micronin, Specimen Dimensions 87 mm x 87 mm, Standards ISO 8503/1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.